https://www.bdiexpress.com/medias/INDTIMTBPBXX-TBY-MSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTV8aW1hZ2UvanBlZ3xhREk0TDJobE1pOHhNRGd3T0RreE1qRTRNek15Tmk5SlRrUlVTVTFVUWxCQ1dGaGZWRUpaWDAxVFUxOU9Va3hWUWw4ek1EQjRNekF3TG1wd1p3fDc4YTE0YTFkYWZjZWQxMGY5MmVlNGY1Zjk2MzUxNzRhMjg0MzRkNWIwYjc4NDAwZmJhYzc1NjUzZjg2NGVlMDM
https://www.bdiexpress.com/medias/INDTIMTBPBXX-TBY-MSS-NRLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTV8aW1hZ2UvanBlZ3xhREk0TDJobE1pOHhNRGd3T0RreE1qRTRNek15Tmk5SlRrUlVTVTFVUWxCQ1dGaGZWRUpaWDAxVFUxOU9Va3hWUWw4ek1EQjRNekF3TG1wd1p3fDc4YTE0YTFkYWZjZWQxMGY5MmVlNGY1Zjk2MzUxNzRhMjg0MzRkNWIwYjc4NDAwZmJhYzc1NjUzZjg2NGVlMDM
TIMKEN
TIMKEN
SUCATBY204-12/FVSL613
TIMKEN TIMKEN
Description
SUCATBY204-12/FVSL613 TAPPED BASE BRG ; U SERIES MACHINED A
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCATBY204-12/FVSL613
BDI #
23243229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCATBY204-12-FVSL613/p/23243229
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.47
EAN
0883450751322
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
No
Insert Part Number
SUC204-12/FVSL613
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Food Grade Solid Lubricant | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 3/4" Bore; 1-3/16" Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
1.188 Inch | 30.2 Millimeter
Actual Bolt Center to Center
2.047 Inch | 51.994Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

