https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTZ8aW1hZ2UvanBlZ3xhR1ZoTDJoak1TOHhNRGd3T0RrME1Ua3pOalkzTUM5SlRrUlVTVTFRUWxoWVdGaGZVRjlDVEY5VVNGSk5YMEpUVEY5U1RGVkNYek13TUhnek1EQXVhbkJufGM0MGYyOTM3OTM0NTQwOWFiNWJiNmE5MDYwNjJlOTg0MTJhMzFkZWY4MjE2YzAyMTJjOWRmODA0NmU5MzJmOTE
TIMKEN
TIMKEN
SUCBP206-IP69K/F
TIMKEN TIMKEN
Description
SUCBP206-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
SUCBP206-IP69K/F
BDI #
27640835
Details
442.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCBP206-IP69K-F/p/27640835
Your Price
$ 442.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.1
EAN
0085706135089
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
SUC206-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
2.425
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
4.6 Inch | 116.8 Millimeter
Bolt Spacing Minimum
4.13 Inch | 104.9Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bolt Spacing Maximum
5.13 Inch | 130.3Millimeter
Bore
1.181 Inch | 30 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

