Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCBTBYM205-IP69K/F https://www.bdiexpress.com/medias/INDTIMTBPBXX-TBY-BL-THRM-BSL-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MzN8aW1hZ2UvanBlZ3xhREpqTDJoa05TOHhNRGd3T0Rrek56TTRNVGt4T0M5SlRrUlVTVTFVUWxCQ1dGaGZWRUpaWDBKTVgxUklVazFmUWxOTVgxSk1WVUpmTXpBd2VETXdNQzVxY0djfGI4Yzg2NWNiNGZmNTVmZjhhNzg3MDc5NWY2Y2JmN2ZhNzU3N2RlNDEyZmY1MzU5Njk5YzM0NTQ0MDMxYjdlYTE
27640717 Pillow Block Bearings 

TIMKEN TIMKEN

SUCBTBYM205-IP69K/F

Description

SUCBTBYM205-IP69K/F PILLOW BLOCK BEARING ; TAPPED BASE W/FOOD GRADE GREASE

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion

Part #

SUCBTBYM205-IP69K/F

BDI #
27640717

Details

448.47 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 448.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.63
EAN
0085706139889
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
SUC205-IP69K/F
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.389
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 25MM Bore; 36.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Base to Center Height
1.441 Inch | 36.6 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh