https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NjZ8aW1hZ2UvanBlZ3xhRGN5TDJnMU9TOHhNRFV4TXpjM01EWTNOakkxTkM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY4eVFreFVYek13TUhnek1EQXVhbkJufDk3ODM0MDQ3YzkwZDQxOWIzMWUxMTI1MjMyMWI3YTE0OGI2N2E1YmRmNzU4ZjgwNmNkOTQ5Zjc0NGI5MTM4OGU
NTN
NTN
SUCP202
NTN NTN
Description
SUCP202 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCP202
BDI #
20861649
Details
308.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCP202/p/20861649
Your Price
$ 308.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
3413529500475
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
SUC202
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.8078
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Bore
0.591 Inch | 15 Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Actual Bolt Center to Center
3.7 Inch | 95Millimeter
Nominal Bolt Center to Center
3.7 Inch | 94 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

