https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTF8aW1hZ2UvanBlZ3xhR1ZpTDJnMVlpOHhNRFU0TnpJd09UVTJOREU1TUM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5RFRGTkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4YmQ2NmNjM2E1YzdmNDU4MWIxNmIzM2I5NWIxZjYwYjMyN2IwZDA5MDQ5Yzg4YjAyM2U1ZDkzMDY2NWY3YTg0
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-CLSD-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTF8aW1hZ2UvanBlZ3xhR1ZpTDJnMVlpOHhNRFU0TnpJd09UVTJOREU1TUM5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5RFRGTkVYekpDVEZSZk16QXdlRE13TUM1cWNHY3w4YmQ2NmNjM2E1YzdmNDU4MWIxNmIzM2I5NWIxZjYwYjMyN2IwZDA5MDQ5Yzg4YjAyM2U1ZDkzMDY2NWY3YTg0
NTN
NTN
SUCP207-23CCFG1
NTN NTN
Description
SUCP207-23CCFG1 PILLOW BLOCK BEARING ; 1-7/16"ID SET FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCP207-23CCFG1
BDI #
21519219
Details
695.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCP207-23CCFG1/p/21519219
Your Price
$ 695.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.95
EAN
4547359898941
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
SUC207-23
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

