https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-OPEN-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTB8aW1hZ2UvanBlZ3xhREJtTDJnMVlpOHhNRFU0TnpJeE56WXlOVEV4T0M5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5UFVFVk9YMU5UWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDcwMDBhYzlhYWE2ZjJlMDE4ZGYyMzUzOTk5MjUxMjcxNmZiZjVhYmU2ZTQyZjMwZjI5MGRlNDg1NjJiNTA3Zg
https://www.bdiexpress.com/medias/INDNTNPBXXXX-SUCP-OPEN-SS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2OTB8aW1hZ2UvanBlZ3xhREJtTDJnMVlpOHhNRFU0TnpJeE56WXlOVEV4T0M5SlRrUk9WRTVRUWxoWVdGaGZVMVZEVUY5UFVFVk9YMU5UWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NDcwMDBhYzlhYWE2ZjJlMDE4ZGYyMzUzOTk5MjUxMjcxNmZiZjVhYmU2ZTQyZjMwZjI5MGRlNDg1NjJiNTA3Zg
NTN
NTN
SUCP212-39C0FG1
NTN NTN
Description
SUCP212-39C0FG1 PILLOW BLOCK BEARING ; FOOD GRADE SOLID LUBE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCP212-39C0FG1
BDI #
21973747
Details
1777.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCP212-39C0FG1/p/21973747
Your Price
$ 1,777.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
4547359905601
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SUC212-39
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | 2 Open End Cover | Food Grade Grease
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
12.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Actual Bolt Center to Center
7.3 Inch | 185.4Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

