https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjd8aW1hZ2UvanBlZ3xhREEwTDJnd1pDOHhNRGd3T0RrMU1URTNOekkwTmk5SlRrUlVTVTFRUWxoWVdGaGZVRjlEVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8MzEyYzQyY2UxZmY1ZDQxZThhMTY4MWE0YjdiNmU1ZjJmZWQ3Mjg3ZWUzZmY2ODJhMmI2MjA1YzQzYzRlZjY3Yg
https://www.bdiexpress.com/medias/INDTIMPBXXXX-P-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjd8aW1hZ2UvanBlZ3xhREEwTDJnd1pDOHhNRGd3T0RrMU1URTNOekkwTmk5SlRrUlVTVTFRUWxoWVdGaGZVRjlEVTFOZlVreFZRbDh6TURCNE16QXdMbXB3Wnd8MzEyYzQyY2UxZmY1ZDQxZThhMTY4MWE0YjdiNmU1ZjJmZWQ3Mjg3ZWUzZmY2ODJhMmI2MjA1YzQzYzRlZjY3Yg
TIMKEN
TIMKEN
SUCSP207/F
TIMKEN TIMKEN
Description
SUCSP207/F PILLOW BLK BALL BRG ; WIDE INNER RING BALL SET SCREW
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCSP207/F
BDI #
23077765
Details
560.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCSP207-F/p/23077765
Your Price
$ 560.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.4
EAN
0013992247001
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
SUC207/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
3.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Actual Bolt Center to Center
5 Inch | 127Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

