https://www.bdiexpress.com/medias/INDTIMTBPBXX-TB-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDl8aW1hZ2UvanBlZ3xhRGhoTDJoalppOHhNRGd3T0Rrd016ZzJNREkxTkM5SlRrUlVTVTFVUWxCQ1dGaGZWRUpmUTFOVFgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDdkZjQ5YTEyNzZhMzI5ZDdmYjM1Y2FlNGNkMWM4MmRiMDk4NzUyYTEzYjZiZDU4NTg1Y2YwN2YyYmI3NTYyMDU
https://www.bdiexpress.com/medias/INDTIMTBPBXX-TB-CSS-RLUB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MDl8aW1hZ2UvanBlZ3xhRGhoTDJoalppOHhNRGd3T0Rrd016ZzJNREkxTkM5SlRrUlVTVTFVUWxCQ1dGaGZWRUpmUTFOVFgxSk1WVUpmTXpBd2VETXdNQzVxY0djfDdkZjQ5YTEyNzZhMzI5ZDdmYjM1Y2FlNGNkMWM4MmRiMDk4NzUyYTEzYjZiZDU4NTg1Y2YwN2YyYmI3NTYyMDU
TIMKEN
TIMKEN
SUCSTB207/F
TIMKEN TIMKEN
Description
SUCSTB207/F TAPPED BASE BRG UNIT ; U SERIES SS HSG/SS INSERT BHU ASSY
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Part #
SUCSTB207/F
BDI #
23077905
Details
694.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SUCSTB207-F/p/23077905
Your Price
$ 694.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.3
EAN
0013992247513
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
SUC207/F
Seals
Triple Lip Contact Land Riding Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 35MM Bore; 47.6MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
3.2 Inch | 81.3 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Actual Bolt Center to Center
3.1 Inch | 80Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

