SKF
SKF
SY 513 M
SKF SKF
Description
SY 513 M PILLOW BLOCK BRG HOUSING ; NON-RETURNABLE
Pillow Block Bearing Housing; 257 MM Length X 65 MM Width X 151 MM Height; Cast Iron
Part #
SY 513 M
BDI #
1420562
Details
173.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SY-513-M/p/1420562
Your Price
$ 173.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
3.82
EAN
7316577060808
Product Group - BDI
M06110
Noun
Housing
Keyword String
Bearing Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing Housing
Product Specification
257 MM Length X 65 MM Width X 151 MM Height; Cast Iron
Long Description
Pillow Block Bearing Housing; 257 MM Length X 65 MM Width X 151 MM Height; Cast Iron