SKF
SKF
SYJ 100 TF
SKF SKF
Description
SYJ 100 TF PILLOW BLOCK BALL BRG ; NON-RETURNABLE 2 BOLT 3.937" BORE BALL
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SYJ 100 TF
BDI #
1416649
Details
1196.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYJ-100-TF/p/1416649
Your Price
$ 1,196.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.897
EAN
7316571089225
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 220-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SYJ 100 TF
Weight / LBS
41.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 100MM Bore; 115MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
12.1 Inch | 308Millimeter
Nominal Bolt Center to Center
12.1 Inch | 307.3 Millimeter
Bore
3.937 Inch | 100 Millimeter
Base to Center Height
4.528 Inch | 115 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


