SKF
								SKF
							
						
					SYNT 40 LTS
				 
				SKF SKF
Description
						
                            
								SYNT 40 LTS PILLOW BLOCK RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
                         	Part #
	                    
	                      	SYNT 40 LTS
							BDI #
						
	                      	17032678
							
						
Details
                    
                        1069.0
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYNT-40-LTS/p/17032678
						
		
		
		
				Your Price
				
						
							$ 1,069.00 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				4.1
					EAN
				7316574267798
					Product Group - BDI
				M06288
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Stepped Sleeve
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Spherical Roller Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Expansion
			Mounting Bolts
				
					12 Millimeter
			Relubricatable
				
					Yes
			Insert Part Number
				
					22208 E
			Seals
				
					Labyrinth
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Metric
			Other Features
				
					Double Row
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.80
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.skf.com
			Weight / LBS
				
					8.37757
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Expansion
			Base to Center Height
				
					2.362 Inch | 60 Millimeter
			Bore
				
					1.575 Inch | 40 Millimeter
			Nominal Bolt Center to Center
				
					6.7 Inch | 170.2 Millimeter
			Length Thru Bore
				
					2.559 Inch | 65 Millimeter
			Actual Bolt Center to Center
				
					6.7 Inch | 170Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter