SKF
SKF
SYNT 55 FTS
SKF SKF
Description
SYNT 55 FTS PILLOW BLOCK RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
SYNT 55 FTS
BDI #
1264500
Details
1072.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/SYNT-55-FTS/p/1264500
Your Price
$ 1,072.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.22
EAN
7316574294503
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
22211 E
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
13.22774
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.598 Inch | 66 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


