

TIMKEN
TIMKEN
TAA30SN52K240SO
TIMKEN TIMKEN
Description
TAA30SN52K240SO ; SPHERICAL RLR BRG SOLID-BLK HOUSED UNIT
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 240MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 580MM Minimum Bolt Spacing; 620MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA30SN52K240SO
BDI #
22085870
Details
23210.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA30SN52K240SO/p/22085870
Your Price
$ 23,210.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
289.095
EAN
0883450517669
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
23152
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
637
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 240MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 580MM Minimum Bolt Spacing; 620MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
10.827 Inch | 275 Millimeter
Bore
9.449 Inch | 240 Millimeter
Nominal Bolt Center to Center
23.6 Inch | 599.4 Millimeter
Bolt Spacing Minimum
22.835 Inch | 580Millimeter
Bolt Spacing Maximum
24.409 Inch | 620Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh