https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
TIMKEN
TIMKEN
TAA30SN56K260SO
TIMKEN TIMKEN
Description
TAA30SN56K260SO PILLOW BLK SPH RLR BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 260MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 642MM Minimum Bolt Spacing; 682MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA30SN56K260SO
BDI #
22085872
Details
29491.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA30SN56K260SO/p/22085872
Your Price
$ 29,491.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
358.317
EAN
0883450517676
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23156
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
790
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 260MM Bore; 260MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 642MM Minimum Bolt Spacing; 682MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
10.827 Inch | 275 Millimeter
Bolt Spacing Minimum
25.276 Inch | 642Millimeter
Bore
10.236 Inch | 260 Millimeter
Base to Center Height
10.236 Inch | 260 Millimeter
Nominal Bolt Center to Center
26.1 Inch | 662.9 Millimeter
Bolt Spacing Maximum
26.85 Inch | 682Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

