Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAA30SN60K280SO https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
22085874 Pillow Block Bearings 

TIMKEN TIMKEN

TAA30SN60K280SO

Description

TAA30SN60K280SO PILLOW BLOCK BRG ; NON-RETURNABLE

Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 280MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAA30SN60K280SO

BDI #
22085874

Details

35201.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 35,201.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
442.457
EAN
0883450567114
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23160
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
975
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 280MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
11.024 Inch | 280 Millimeter
Nominal Bolt Center to Center
26.4 Inch | 670.6 Millimeter
Bore
11.024 Inch | 280 Millimeter
Bolt Spacing Maximum
27.165 Inch | 690Millimeter
Length Thru Bore
11.299 Inch | 287 Millimeter
Bolt Spacing Minimum
25.591 Inch | 650Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh