https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
TIMKEN
TIMKEN
TAA30SN64K300SO
TIMKEN TIMKEN
Description
TAA30SN64K300SO PILLOW BLOCK BRG ; NON-RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 300MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 690MM Minimum Bolt Spacing; 730MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA30SN64K300SO
BDI #
22085876
Details
43244.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA30SN64K300SO/p/22085876
Your Price
$ 43,244.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
524.506
EAN
0883450567121
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
23164
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1156
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 300MM Bore; 300MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 690MM Minimum Bolt Spacing; 730MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
28.74 Inch | 730Millimeter
Bore
11.811 Inch | 300 Millimeter
Nominal Bolt Center to Center
28 Inch | 711.2 Millimeter
Length Thru Bore
12.087 Inch | 307 Millimeter
Base to Center Height
11.811 Inch | 300 Millimeter
Bolt Spacing Minimum
27.165 Inch | 690Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

