https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAA-S-N-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDd8aW1hZ2UvanBlZ3xhR1kxTDJnd05pOHhNREl5T0RJeE9UazJPVFUyTmk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRmZVMTlPWDB0ZlUxOHpNREI0TXpBd0xtcHdad3xhNGNjMzlmNDkwYTZhMGFkMGVmMWNmOGNjMDMzNzkzZTFiNzA4ODU0ZjQwYTY3M2U1MmU1NTIxMTg1NjI2M2I2
TIMKEN
TIMKEN
TAA31SN44K200SO
TIMKEN TIMKEN
Description
TAA31SN44K200SO PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 220MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 520MM Minimum Bolt Spacing; 560MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAA31SN44K200SO
BDI #
22085890
Details
14737.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAA31SN44K200SO/p/22085890
Your Price
$ 14,737.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
212.138
EAN
0883450502689
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
23144
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
468
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 200MM Bore; 220MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 520MM Minimum Bolt Spacing; 560MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
20.472 Inch | 520Millimeter
Base to Center Height
8.661 Inch | 220 Millimeter
Bore
7.874 Inch | 200 Millimeter
Length Thru Bore
9.252 Inch | 235 Millimeter
Bolt Spacing Maximum
22.047 Inch | 560Millimeter
Nominal Bolt Center to Center
21.3 Inch | 541 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

