https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAAPH-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTR8aW1hZ2UvanBlZ3xhREZpTDJobVl5OHhNREl5T0RJeU1ETTJNamM0TWk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRlFTRjlMWHpNd01IZ3pNREF1YW5Cbnw5YzU5NWQ4NDAzYWFmODU1Mjg1MDhmZDE0YWM5ZWNmYmU3NTk3MDVjZWVhZTdiODg1MDZlNTYyMzMwODM0MTA0
https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAAPH-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NTR8aW1hZ2UvanBlZ3xhREZpTDJobVl5OHhNREl5T0RJeU1ETTJNamM0TWk5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFVRlFTRjlMWHpNd01IZ3pNREF1YW5Cbnw5YzU5NWQ4NDAzYWFmODU1Mjg1MDhmZDE0YWM5ZWNmYmU3NTk3MDVjZWVhZTdiODg1MDZlNTYyMzMwODM0MTA0
TIMKEN
TIMKEN
TAAPH052K907SO
TIMKEN TIMKEN
Description
TAAPH052K907SO SP RLR BRG HOUSED UNIT ; NON-RETURNABLE SOLID-BLK
Pillow Block Bearing; 4 Bolt Pillow Block; 9-7/8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27.88" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAAPH052K907SO
BDI #
22086000
Details
43366.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAAPH052K907SO/p/22086000
Your Price
$ 43,366.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
558.916
EAN
0883450502726
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23152
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
764
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9-7/8" Bore; 9-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 24-3/4" Minimum Bolt Spacing; 27.88" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
9.5 Inch | 240 Millimeter
Length Thru Bore
10.82 Inch | 274.828 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Bore
9.875 Inch | 250.825 Millimeter
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

