 https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
                https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
                 https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
                https://www.bdiexpress.com/medias/INDFAFPBXXXX-TAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MHxpbWFnZS9qcGVnfGFETmlMMmcxTXk4eE1EYzJOams1TVRNNU1qYzVPQzlKVGtSR1FVWlFRbGhZV0ZoZlZFRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3w2NmM2YzBkY2MwMGE3MWUzYmYyMGMzYzBiNWMxNzQzN2Q3NzA2NjUzZTU2MWQ4OTM4ZWQ0NDQxNmVhMzZmMTI2
                
					
						
									TIMKEN
								TIMKEN
							
						
					TAK1 3/8
				 
				TIMKEN TIMKEN
Description
						
                            
								TAK1 3/8 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
                         	Part #
	                    
	                      	TAK1 3/8
							BDI #
						
	                      	1374111
							
						
Details
                    
                        334.38
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAK1-3-8/p/1374111
						
		
		
		
				Your Price
				
						
							$ 334.38 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171511
					Weight / Kilogram
				1.896
					EAN
				0087796058958
					Product Group - BDI
				M06110
					Number of Mounting Holes
				
					2
			Mounting Method
				
					Eccentric Collar
			Housing Style
				
					2 Bolt Pillow Block
			Rolling Element
				
					Ball Bearing
			Housing Material
				
					Cast Iron
			Expansion / Non-expansion
				
					Non-Expansion
			Mounting Bolts
				
					1/2 Inch
			Relubricatable
				
					Yes
			Insert Part Number
				
					G1106KPPB2
			Seals
				
					Double Triply
			Housing Configuration
				
					1 Piece Solid
			Inch - Metric
				
					Inch
			Other Features
				
					Single Row | Low Base
			Category - BDI
				
					Pillow Block
			Harmonized Tariff Code
				
					8483.20.40.40
			Noun
				
					Bearing
			Keyword String
				
					Pillow Block
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					TAK 1 3/8
			Weight / LBS
				
					3.69
			Long Description
				
					Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
			Base to Center Height
				
					1.811 Inch | 46 Millimeter
			Length Thru Bore
				
					2.016 Inch | 51.2 Millimeter
			Actual Bolt Center to Center
				
					5.1 Inch | 129.5Millimeter
			Bore
				
					1.375 Inch | 34.925 Millimeter
			Nominal Bolt Center to Center
				
					5 Inch | 127 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh
 

 
						 
 

 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter