

TIMKEN
TIMKEN
TAPA10K045SC
TIMKEN TIMKEN
Description
TAPA10K045SC PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPA10K045SC
BDI #
22087402
Details
541.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPA10K045SC/p/22087402
Your Price
$ 541.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.109
EAN
0883450404549
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22210
Seals
Double Lip Contact Viton
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 63.5MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 177.8MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.169 Inch | 55.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh