https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPA-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDR8aW1hZ2UvanBlZ3xhRFUyTDJobU5pOHhNREl5T0RJeU1EYzFOVGs1T0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQkJYMHRmVTE4ek1EQjRNekF3TG1wd1p3fDQ1MDU2Y2I4NDlhNDIyNWQwMjNlYzk2YjE1YTA2ODViNjYwOWNjMzc1N2I1MWFhYzRkZDgzNDdlNmNhZDcwNTE
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPA-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyMDR8aW1hZ2UvanBlZ3xhRFUyTDJobU5pOHhNREl5T0RJeU1EYzFOVGs1T0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQkJYMHRmVTE4ek1EQjRNekF3TG1wd1p3fDQ1MDU2Y2I4NDlhNDIyNWQwMjNlYzk2YjE1YTA2ODViNjYwOWNjMzc1N2I1MWFhYzRkZDgzNDdlNmNhZDcwNTE
TIMKEN
TIMKEN
TAPA10K111SM
TIMKEN TIMKEN
Description
TAPA10K111SM PILLOW BLK SPH RLR BRG ; 1-11/16" ID 2 BOLT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPA10K111SM
BDI #
22087440
Details
541.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPA10K111SM/p/22087440
Your Price
$ 541.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.109
EAN
0883450404730
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
13
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-11/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-1/2" Minimum Bolt Spacing; 7" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
7 Inch | 177.8Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.17 Inch | 55.118 Millimeter
Nominal Bolt Center to Center
6.8 Inch | 172.7 Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

