

TIMKEN
TIMKEN
TAPA28K500SO
TIMKEN TIMKEN
Description
TAPA28K500SO PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK
Pillow Block Bearing; 2 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.13" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPA28K500SO
BDI #
22087538
Details
5869.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPA28K500SO/p/22087538
Your Price
$ 5,869.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
52.686
EAN
0883450405232
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
22228
Seals
Triple Lip Contact Urethane
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
136
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 5" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15.13" Minimum Bolt Spacing; 17.38" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
5 Inch | 127 Millimeter
Bolt Spacing Maximum
17.38 Inch | 441.45Millimeter
Length Thru Bore
5.16 Inch | 131.064 Millimeter
Bolt Spacing Minimum
15.13 Inch | 384.3Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Nominal Bolt Center to Center
16.3 Inch | 414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh