Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPG12K055SB https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-TAP-G-H-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2OTd8aW1hZ2UvanBlZ3xhREJqTDJnNVpTOHhNREl5T0RJeU1USXhORGMxTUM5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5VVFWQmZSMTlJWDB0Zk16QXdlRE13TUM1cWNHY3xiZDNmYWY0ZmU3ZDg0NmM0OTgwZTRmZWUyNjFhOGZkZDE2MDNjM2I1OTVhNGVkMmNkNmZhYWVjODIwYjRmNDNm
22087542 Pillow Block Bearings 

TIMKEN TIMKEN

TAPG12K055SB

Description

TAPG12K055SB PILLOW BLK SPH RLR BRG ; TPD ADPTR LCK

Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAPG12K055SB

BDI #
22087542

Details

941.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 941.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.111
EAN
0883450405256
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22212
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 55MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 177.8MM Minimum Bolt Spacing; 219.2MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
2.165 Inch | 55 Millimeter
Bolt Spacing Maximum
8.63 Inch | 219.2Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
2.441 Inch | 62 Millimeter
Bolt Spacing Minimum
7 Inch | 177.8Millimeter
Nominal Bolt Center to Center
7.8 Inch | 198.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh