TIMKEN
TIMKEN
TAPK20K307SEM
TIMKEN TIMKEN
Description
TAPK20K307SEM PILLOW BLK SPH RLR BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Part #
TAPK20K307SEM
BDI #
766821
Details
3025.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPK20K307SEM/p/766821
Your Price
$ 3,025.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
27.24
EAN
0883450199162
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPK20K307SEM
Weight / LBS
70
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-7/16" Bore; 5" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 12-1/2" Minimum Bolt Spacing; 14" Maximum Bolt Spacing; Relubricatable; Cast Steel; Expansion
Bore
3.438 Inch | 87.325 Millimeter
Base to Center Height
5 Inch | 127 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Bolt Spacing Minimum
12.5 Inch | 317.5Millimeter
Nominal Bolt Center to Center
13.3 Inch | 337.8 Millimeter
Length Thru Bore
3.82 Inch | 97.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


