SEALMASTER
SEALMASTER
TB-31
SEALMASTER SEALMASTER
Description
TB-31 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Part #
700884
BDI #
355838
Details
508.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-31/p/355838
Your Price
$ 508.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.186
EAN
0662461007310
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
2-115
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
TB-31
Manufacturer Internal Number
700884
Weight / LBS
7.03
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Expansion
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
4 Inch | 101.6Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh