https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-S2-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODh8aW1hZ2UvanBlZ3xhRFl4TDJnNE5TOHhNRFkyTlRRNU1UQXdOVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVXpKZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDBiMjI2NDAyYjYxMTI3ZTkwMjZmNTFkZDJlMzJjOWZjMzU3NzM1NWIzMjEwZmI1ODg5M2MzY2JjZGQ3MTU5ZjA
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-S2-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODh8aW1hZ2UvanBlZ3xhRFl4TDJnNE5TOHhNRFkyTlRRNU1UQXdOVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVXpKZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDBiMjI2NDAyYjYxMTI3ZTkwMjZmNTFkZDJlMzJjOWZjMzU3NzM1NWIzMjEwZmI1ODg5M2MzY2JjZGQ3MTU5ZjA
DODGE
DODGE
TB-DLM-107
DODGE DODGE
Description
TB-DLM-107 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.94" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
079880
BDI #
22272687
Details
258.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-DLM-107/p/22272687
Your Price
$ 258.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
1.9
EAN
0782476952846
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DLM-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
79880
Weight / LBS
4.2
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.94" Base to Center Height; Concentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.94 Inch | 49.276 Millimeter
Nominal Bolt Center to Center
3.5 Inch | 88.9 Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Actual Bolt Center to Center
3.5 Inch | 88.9Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

