https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SC-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MjF8aW1hZ2UvanBlZ3xhR015TDJnNVlpOHhNRFkyTlRRMU9USXlNRFV4TUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBOZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDVkNDYzMzFlZWZlMmNlOTIyYmI4NmI3ZTI1NmE3YjdkOGVkZmQ5YTY3MDg1ZmU2MzFlYzNmYzIxYWZmOWUwZTY
https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SC-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1MjF8aW1hZ2UvanBlZ3xhR015TDJnNVlpOHhNRFkyTlRRMU9USXlNRFV4TUM5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBOZlEwbGZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDVkNDYzMzFlZWZlMmNlOTIyYmI4NmI3ZTI1NmE3YjdkOGVkZmQ5YTY3MDg1ZmU2MzFlYzNmYzIxYWZmOWUwZTY
DODGE
DODGE
TB-SCED-20M
DODGE DODGE
Description
TB-SCED-20M PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
076231
BDI #
248736
Details
159.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCED-20M/p/248736
Your Price
$ 159.27 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.68
EAN
0782476483296
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SCED-20M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
76231
Weight / LBS
0.06
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 33.4MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.228 Inch | 31.191 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Base to Center Height
1.315 Inch | 33.4 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

