

DODGE
DODGE
TB-SCEZ-100-SHSS
DODGE DODGE
Description
TB-SCEZ-100-SHSS PILLOW BLOCK BALL BRG
Pillow Block Bearing; Tapped Base; 1" Bore; 1.44" Base to Center Height; 2 Mounting Hole; Set Screw Locking; 2" Bolt Center to Center; 1.34" Length Thru Bore; 3/8"-16 Bolt Hole; Stainless Steel; 1 Piece Solid; Single Lip Contact Seal; Single Row Ball Bearing; Non-Expansion
Part #
136785
BDI #
262091
Details
349.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-SCEZ-100-SHSS/p/262091
Your Price
$ 349.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171534
Weight / Kilogram
0.57
EAN
0782476475246
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
3.26284
Product Detail
Pillow Block Bearing
Product Specification
1" Bore; 1.44" Base to Center Height; 2 Mounting Hole; Set Screw Locking; 2" Bolt Center to Center; 1.34" Length Thru Bore; 3/8"-16 Bolt Hole; Stainless Steel; 1 Piece Solid; Single Lip Contact Seal; Single Row Ball Bearing; Non-Expansion
Long Description
Pillow Block Bearing; Tapped Base; 1" Bore; 1.44" Base to Center Height; 2 Mounting Hole; Set Screw Locking; 2" Bolt Center to Center; 1.34" Length Thru Bore; 3/8"-16 Bolt Hole; Stainless Steel; 1 Piece Solid; Single Lip Contact Seal; Single Row Ball Bearing; Non-Expansion