Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TB-SCFS-104S-SHFS https://www.bdiexpress.com/medias/INDDODPBXXXX-TB-SCFS-SHFS-SS-2BLT-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDl8aW1hZ2UvanBlZ3xhR1ZoTDJnM05TOHhNVEF4TURRMU5qUXlNRE00TWk5SlRrUkVUMFJRUWxoWVdGaGZWRUpmVTBOR1UxOVRTRVpUWDFOVFh6SkNURlJmVGt4Zk16QXdlRE13TUM1cWNHY3xkMjQxNTdkYjU1NDVhYzJlNzczOWI5ZjcwNjkxNWY5ZTA5NmYzOTQzMWE2ZDQ3ODI5OWQyMDRiMzczYzBlYmY1
22800847 Pillow Block Bearings 

DODGE DODGE

TB-SCFS-104S-SHFS

Description

TB-SCFS-104S-SHFS PILLOW BLOCK BALL BRG

2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1.69" Base to Center Height; 3" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.52" Length Thru Bore; INS-SCFS-104S-SHFS Insert Part Number; 1 Piece Solid

Part #

137448

BDI #
22800847

Details

437.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 437.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171534
Weight / Kilogram
0.91
EAN
0781568904725
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
No
Insert Part Number
INS-SCFS-104S-SHFS
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
137448
Weight / LBS
2.49
Long Description
2 Bolt Tap Base Pillow Block; 1-1/4" Bore; 1.69" Base to Center Height; 3" Nominal Bolt Center to Center; Set Screw Mount; Ball Bearing; Not Relubricatable; Stainless Steel; Non-Expansion; 1.52" Length Thru Bore; INS-SCFS-104S-SHFS Insert Part Number; 1 Piece Solid
Base to Center Height
1.69 Inch | 42.926 Millimeter
Actual Bolt Center to Center
3 Inch | 76.2Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Center to Center
3 Inch | 76.2 Millimeter
Length Thru Bore
1.52 Inch | 38.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh