

DODGE
DODGE
TB-VSC-107
DODGE DODGE
Description
TB-VSC-107 ; POR PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
075709
BDI #
23677417
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TB-VSC-107/p/23677417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.21
EAN
0782476946487
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-VSC-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
75709
Weight / LBS
2.68
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-7/16" Bore; 1.88" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.71 Inch | 43.434 Millimeter
Actual Bolt Center to Center
3.25 Inch | 82.55Millimeter
Base to Center Height
1.88 Inch | 47.752 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh