https://www.bdiexpress.com/medias/INDHUBPBXXXX-TPB250-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNnxpbWFnZS9qcGVnfGFERXlMMmcyT1M4eE1EYzJOamMwTlRJM01qTTFNQzlKVGtSSVZVSlFRbGhZV0ZoZlZGQkNNalV3WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTQwZThjYzg2ODNhMDI0NjljM2EwZWI2NjBjODQ2OGU5OGZiYTQyMjI1NTg1Y2YzNzI3OTkyOWVmYzlkNjhmYQ
https://www.bdiexpress.com/medias/INDHUBPBXXXX-TPB250-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNnxpbWFnZS9qcGVnfGFERXlMMmcyT1M4eE1EYzJOamMwTlRJM01qTTFNQzlKVGtSSVZVSlFRbGhZV0ZoZlZGQkNNalV3WHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8OTQwZThjYzg2ODNhMDI0NjljM2EwZWI2NjBjODQ2OGU5OGZiYTQyMjI1NTg1Y2YzNzI3OTkyOWVmYzlkNjhmYQ
HUB CITY
HUB CITY
TPB250X7/8
HUB CITY HUB CITY
Description
NOT AVAILABLE IN CANADA ; POR
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
1001-01114
BDI #
484894
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TPB250X7-8/p/484894
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0662798248608
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B250
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Has Trash Guard
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1001-01114
Manufacturer Internal Number
24860
Weight / LBS
1.4
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Actual Bolt Center to Center
2 Inch | 50.8Millimeter
Length Thru Bore
1.071 Inch | 27.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

