

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TPB3R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TPB3R ; RB PILLOW BLOCK 1-1/2IN DIA
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
TPB3R
BDI #
26402845
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TPB3R/p/26402845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.martinsprocket.com
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Set Screw Mount; Roller Bearing; Relubricatable; Cast Iron; Non-Expansion