Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UC1P317D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjF8aW1hZ2UvanBlZ3xhR1ppTDJoak5TOHhNRFU0TnpFNE9ERTJOalk0Tmk5SlRrUk9WRTVRUWxoWVdGaGZWVU5KVUY4eVFreFVYek13TUhnek1EQXVhbkJufDZkY2RlOGIzZDZjNTk0MGM2MjU0ZDM4NTU1YzA2MTM0YmVjMTgxOWE0YWQxYzhmNjJkNjg1M2JkOGFhYmI1MmY
1231859 Pillow Block Bearings 

NTN NTN

UC1P317D1

Description

UC1P317D1 PILLOW BLOCK BEARING

Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 130MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

UC1P317D1

BDI #
1231859

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
24.468
EAN
4547359231120
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC317D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
48.5017
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 130MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Center to Center
12.2 Inch | 309.9 Millimeter
Length Thru Bore
3.78 Inch | 96 Millimeter
Base to Center Height
5.118 Inch | 130 Millimeter
Actual Bolt Center to Center
12.2 Inch | 310Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh