AMI BEARINGS
AMI BEARINGS
UCAO311-35
AMI BEARINGS AMI BEARINGS
Description
UCAO311-35 PILLOW BLOCK BEARING ; 2-3/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 8.608" Minimum Bolt Spacing; 9.392" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCAO311-35
BDI #
107565
Details
445.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCAO311-35/p/107565
Your Price
$ 445.25 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.002
EAN
0808250261765
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC311-35
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCAO311-35
Weight / LBS
17.52
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 3-1/16" Base to Center Height; Set Screw Mount; Ball Bearing; 8.608" Minimum Bolt Spacing; 9.392" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
9.392 Inch | 238.557Millimeter
Bolt Spacing Minimum
8.608 Inch | 218.643Millimeter
Nominal Bolt Center to Center
9 Inch | 228.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Base to Center Height
3.063 Inch | 77.8 Millimeter
Length Thru Bore
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


