AMI BEARINGS
AMI BEARINGS
UCAO314-44
AMI BEARINGS AMI BEARINGS
Description
UCAO314-44 PILLOW BLOCK BEARING ; 2-3/4" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-13/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10.786" Minimum Bolt Spacing; 11.714" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCAO314-44
BDI #
107570
Details
929.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCAO314-44/p/107570
Your Price
$ 929.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
15.767
EAN
0808250272730
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC314-44
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCAO314-44
Weight / LBS
33.54
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-13/16" Base to Center Height; Set Screw Mount; Ball Bearing; 10.786" Minimum Bolt Spacing; 11.714" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.071 Inch | 78 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bolt Spacing Maximum
11.714 Inch | 297.536Millimeter
Base to Center Height
3.813 Inch | 96.85 Millimeter
Bolt Spacing Minimum
10.786 Inch | 273.964Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


