https://www.bdiexpress.com/medias/INDASIPBXXXX-UCEP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwM3xpbWFnZS9qcGVnfGFHSmxMMmd3T1M4eE1EYzJPVEE1TWpNM09EWTFOQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTkZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OWQ5ZjFiYzRlOGEwMDcyMTRlM2QyMWIzNjM3Y2UxNTU4YTE4ODIwNGZkNDAwM2Y4MGU3YWJhNjI4MTk0Mzg0Nw
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCEP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwM3xpbWFnZS9qcGVnfGFHSmxMMmd3T1M4eE1EYzJPVEE1TWpNM09EWTFOQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTkZVRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OWQ5ZjFiYzRlOGEwMDcyMTRlM2QyMWIzNjM3Y2UxNTU4YTE4ODIwNGZkNDAwM2Y4MGU3YWJhNjI4MTk0Mzg0Nw
AMI BEARINGS
AMI BEARINGS
UCEP211-35
AMI BEARINGS AMI BEARINGS
Description
UCEP211-35 PILLOW BLOCK BEARING ; 2-3/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-29/32" Minimum Bolt Spacing; 7-19/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
UCEP211-35
BDI #
107985
Details
343.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCEP211-35/p/107985
Your Price
$ 343.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.199
EAN
0808250243846
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC211-35
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCEP211-35
Weight / LBS
12.32
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 6-29/32" Minimum Bolt Spacing; 7-19/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7.594 Inch | 192.888Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.906 Inch | 175.412Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

