https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCHP2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0kyTDJnd1ppOHhNRGcyTURReU1qZ3lNemsyTmk5SlRrUk9VMHRRUWxoWVdGaGZWVU5JVURKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YWYzMjk1YTc0NWQxMTc0OWM2ZjRkNzRiZWNmNWZmMDMyOTk0NGJhODQ1OTFhNDM2N2FlYjc3NGM1MjM3N2E3NQ
https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCHP2-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMTZ8aW1hZ2UvanBlZ3xhR0kyTDJnd1ppOHhNRGcyTURReU1qZ3lNemsyTmk5SlRrUk9VMHRRUWxoWVdGaGZWVU5JVURKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8YWYzMjk1YTc0NWQxMTc0OWM2ZjRkNzRiZWNmNWZmMDMyOTk0NGJhODQ1OTFhNDM2N2FlYjc3NGM1MjM3N2E3NQ
NSK
NSK
UCHP206D1
NSK NSK
Description
UCHP206D1 PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 90MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCHP206D1
BDI #
1195245
Details
98.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCHP206D1/p/1195245
Your Price
$ 98.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.6
EAN
0029176575099
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC206D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
3.96832
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 90MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Actual Bolt Center to Center
4.7 Inch | 120Millimeter
Base to Center Height
3.543 Inch | 90 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

