https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MjJ8aW1hZ2UvanBlZ3xhR05rTDJnME1TOHhNREk1TXpRM09UZ3dNRGcyTWk5SlRrUkJVMGxRUWxoWVdGaGZWVU5RWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZjhiZjkxM2UyZjM4ZDVmMjAyZjM4NGI0ZWRkYTVjNTAzZDM2YTRjZjE5NzJjMTgzN2RlNDc0ZTg3MTI3MTY4MQ
AMI BEARINGS
AMI BEARINGS
UCP205C4HR23
AMI BEARINGS AMI BEARINGS
Description
UCP205C4HR23 PILLOW BLOCK BEARING ; 25MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 95MM Minimum Bolt Spacing; 114MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP205C4HR23
BDI #
114769
Details
195.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP205C4HR23/p/114769
Your Price
$ 195.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.871
EAN
0808250173891
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC205C4HR23
Seals
Silicone
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | High Temperature | C4 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCP205C4HR23
Weight / LBS
1.76
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 36.5MM Base to Center Height; Set Screw Mount; Ball Bearing; 95MM Minimum Bolt Spacing; 114MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.339 Inch | 34 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
3.74 Inch | 95Millimeter
Bolt Spacing Maximum
4.488 Inch | 114Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

