https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCP-210-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzF8aW1hZ2UvanBlZ3xhR1V6TDJnMk1DOHhNRGcyTURVM09EY3pOREV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVU5RWHpJeE1GOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwyN2NiYTgyMzY4OWUzYTJjMDk2MDc4NmE4MjQ3MDk5NDgwZTE2NjBiYzQwNWE3Y2NlZmYwOGRmODAxZTI5MDMz
https://www.bdiexpress.com/medias/INDNSKPBXXXX-UCP-210-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MzF8aW1hZ2UvanBlZ3xhR1V6TDJnMk1DOHhNRGcyTURVM09EY3pOREV4TUM5SlRrUk9VMHRRUWxoWVdGaGZWVU5RWHpJeE1GOHlRa3hVWHpNd01IZ3pNREF1YW5CbnwyN2NiYTgyMzY4OWUzYTJjMDk2MDc4NmE4MjQ3MDk5NDgwZTE2NjBiYzQwNWE3Y2NlZmYwOGRmODAxZTI5MDMz
NSK
NSK
UCP208D1
NSK NSK
Description
UCP208D1 PILLOW BLOCK MOUNTED UNIT ; 40MM ID ROUND BORE CI
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP208D1
BDI #
1195262
Details
123.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP208D1/p/1195262
Your Price
$ 123.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.19
EAN
0029176544576
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC208D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
4.18878
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.938 Inch | 49.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Actual Bolt Center to Center
5.4 Inch | 137Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.4 Inch | 137.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

