https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNXxpbWFnZS9qcGVnfGFHVmtMMmhoWXk4eE1EYzNNVEV5TlRVek5EYzFNQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xmZTVjM2Q3NThhOTVlMjA1MjhhYmQ1MTc3Y2VjNDgwN2RiNTgxMGRkN2NiZmRkZDgzNDFjOTY1ODQzNjE0ZDA4
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjExNXxpbWFnZS9qcGVnfGFHVmtMMmhoWXk4eE1EYzNNVEV5TlRVek5EYzFNQzlKVGtST1ZFNVFRbGhZV0ZoZlZVTlFYekpDVEZSZk16QXdlRE13TUM1cWNHY3xmZTVjM2Q3NThhOTVlMjA1MjhhYmQ1MTc3Y2VjNDgwN2RiNTgxMGRkN2NiZmRkZDgzNDFjOTY1ODQzNjE0ZDA4
NTN
NTN
UCP305-015D1
NTN NTN
Description
UCP305-015D1 COMPLETE BEARING UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-49/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP305-015D1
BDI #
17150651
Details
310.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP305-015D1/p/17150651
Your Price
$ 310.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.41
EAN
0692314476673
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC305-015D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.1
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 15/16" Bore; 1-49/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.766 Inch | 44.856 Millimeter
Actual Bolt Center to Center
5.2 Inch | 132.1Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Nominal Bolt Center to Center
5.2 Inch | 132.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

