https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
TIMKEN
TIMKEN
UCP305-16
TIMKEN TIMKEN
Description
UCP305-16 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-49/64" Base to Center Height; Set Screw Mount; Ball Bearing; 4-31/32" Minimum Bolt Spacing; 5-17/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP305-16
BDI #
21958166
Details
129.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP305-16/p/21958166
Your Price
$ 129.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992168504
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC305-16
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-49/64" Base to Center Height; Set Screw Mount; Ball Bearing; 4-31/32" Minimum Bolt Spacing; 5-17/32" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
5.3 Inch | 134.6 Millimeter
Bolt Spacing Maximum
5.531 Inch | 140.5Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing Minimum
4.969 Inch | 126.213Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Base to Center Height
1.766 Inch | 44.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

