https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
TIMKEN
TIMKEN
UCP305
TIMKEN TIMKEN
Description
UCP305 PILLOW BLK BRG UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 45MM Base to Center Height; Set Screw Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 141MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP305
BDI #
21958174
Details
129.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP305/p/21958174
Your Price
$ 129.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992170248
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC305
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 45MM Base to Center Height; Set Screw Mount; Ball Bearing; 126MM Minimum Bolt Spacing; 141MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5.551 Inch | 141Millimeter
Bolt Spacing Minimum
4.961 Inch | 126Millimeter
Base to Center Height
1.772 Inch | 45 Millimeter
Nominal Bolt Center to Center
5.2 Inch | 132.1 Millimeter
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

