

FYH
FYH
UCP32479
FYH FYH
Description
UCP32479 PILLOW BLOCK UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 6-19/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP32479
BDI #
17916677
Details
2017.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP32479/p/17916677
Your Price
$ 2,017.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
55.4
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
UC324-79G5
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
122.13609
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-15/16" Bore; 6-19/64" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
17.7 Inch | 449.6Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Base to Center Height
6.297 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh