https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEazFMMmhsWVM4eE1EYzNNREUwTWpBek5UazVPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFRVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzViYWIyZjRhNWYzOGJiOGNhOWQ0Y2VjZGYwYmNiYzVhYmFiMjRhNTBlMzQ3Y2M4Y2UyMDY3MDZjYTAyMTk5ZA
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPA-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzOXxpbWFnZS9qcGVnfGFEazFMMmhsWVM4eE1EYzNNREUwTWpBek5UazVPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFRVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzViYWIyZjRhNWYzOGJiOGNhOWQ0Y2VjZGYwYmNiYzVhYmFiMjRhNTBlMzQ3Y2M4Y2UyMDY3MDZjYTAyMTk5ZA
AMI BEARINGS
AMI BEARINGS
UCPA204
AMI BEARINGS AMI BEARINGS
Description
UCPA204 TAPPED PILLOW BLOCK BEARING ; 20MM ID 1.189" BASE-CNTR 52MM BLT CNTR
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPA204
BDI #
115214
Details
46.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPA204/p/115214
Your Price
$ 46.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.477
EAN
0808250104710
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
UC204
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPA204
Weight / LBS
1.34
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 20MM Bore; 30.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Nominal Bolt Center to Center
2 Inch | 50.8 Millimeter
Actual Bolt Center to Center
2 Inch | 52Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

