https://www.bdiexpress.com/medias/INDKMLPBXXXX-UCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhR1k0TDJnM09TODVPREExTlRnMk56VTVOekV3TDBsT1JFdE5URkJDV0ZoWVdGOVZRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YzY0MDQ1MmI0NmFiODA2YzZiYTU5ZTg3OGQxYTYxOTIwMTg2ZTBjMjU0NjQxZjE1YjkzYTBkODU1NzNlZDY3ZQ
https://www.bdiexpress.com/medias/INDKMLPBXXXX-UCPE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Nzd8aW1hZ2UvanBlZ3xhR1k0TDJnM09TODVPREExTlRnMk56VTVOekV3TDBsT1JFdE5URkJDV0ZoWVdGOVZRMUJGWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YzY0MDQ1MmI0NmFiODA2YzZiYTU5ZTg3OGQxYTYxOTIwMTg2ZTBjMjU0NjQxZjE1YjkzYTBkODU1NzNlZDY3ZQ
KML BEARING
KML BEARING
UCPE213-40
KML BEARING KML BEARING
Description
UCPE213 40 ; SETSCREW LOCKING INSERT
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion
Part #
UCPE213-40
BDI #
17245157
Details
1223.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPE213-40/p/17245157
Your Price
$ 1,223.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.99
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UC213-40G2
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
15.4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 3-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Ductile Iron; Non-Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Actual Bolt Center to Center
8 Inch | 203.2Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


