https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEWmtMMmd4WVM4eE1EYzJPREkyTnpVME1qVTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFTRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDc5NjM0MjhlMDhjOWEyZTU5ZTBhMGQwMDg3OTBhZjAxMDc1NGIyMWM0MjMwYTQyODAwMDBlY2UyOTY0NzVmMQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEWmtMMmd4WVM4eE1EYzJPREkyTnpVME1qVTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFTRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDc5NjM0MjhlMDhjOWEyZTU5ZTBhMGQwMDg3OTBhZjAxMDc1NGIyMWM0MjMwYTQyODAwMDBlY2UyOTY0NzVmMQ
AMI BEARINGS
AMI BEARINGS
UCPH209
AMI BEARINGS AMI BEARINGS
Description
UCPH209 PILLOW BLOCK BEARING ; 45MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 105MM Base to Center Height; Set Screw Mount; Ball Bearing; 133MM Minimum Bolt Spacing; 159MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPH209
BDI #
115528
Details
181.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPH209/p/115528
Your Price
$ 181.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.439
EAN
0808250183944
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC209
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPH209
Weight / LBS
7.14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 45MM Bore; 105MM Base to Center Height; Set Screw Mount; Ball Bearing; 133MM Minimum Bolt Spacing; 159MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
6.26 Inch | 159Millimeter
Base to Center Height
4.134 Inch | 105 Millimeter
Bolt Spacing Minimum
5.236 Inch | 133Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
5.7 Inch | 144.8 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

