https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEWmtMMmd4WVM4eE1EYzJPREkyTnpVME1qVTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFTRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDc5NjM0MjhlMDhjOWEyZTU5ZTBhMGQwMDg3OTBhZjAxMDc1NGIyMWM0MjMwYTQyODAwMDBlY2UyOTY0NzVmMQ
https://www.bdiexpress.com/medias/INDASIPBXXXX-UCPH-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxM3xpbWFnZS9qcGVnfGFEWmtMMmd4WVM4eE1EYzJPREkyTnpVME1qVTFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVTlFTRjh5UWt4VVh6TXdNSGd6TURBdWFuQm58ZDc5NjM0MjhlMDhjOWEyZTU5ZTBhMGQwMDg3OTBhZjAxMDc1NGIyMWM0MjMwYTQyODAwMDBlY2UyOTY0NzVmMQ
AMI BEARINGS
AMI BEARINGS
UCPH210-30
AMI BEARINGS AMI BEARINGS
Description
UCPH210-30 PILLOW BLOCK BEARING ; 1-7/8" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 4-11/32" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPH210-30
BDI #
115533
Details
205.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPH210-30/p/115533
Your Price
$ 205.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.983
EAN
0808250200962
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UC210-30
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPH210-30
Weight / LBS
7.93
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/8" Bore; 4-11/32" Base to Center Height; Set Screw Mount; Ball Bearing; 5-7/8" Minimum Bolt Spacing; 6-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Maximum
6.625 Inch | 168.275Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Base to Center Height
4.344 Inch | 110.338 Millimeter
Bolt Spacing Minimum
5.875 Inch | 149.225Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

