https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPL-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjF8aW1hZ2UvanBlZ3xhRE01TDJoalppOHhNRFU0TnpFNU5USXhNVGd3Tmk5SlRrUk9WRTVRUWxoWVdGaGZWVU5RVEY5Q1MxOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxkNWM1OGZkNzlmYjUyZTgxMDY5YzhkN2Y3MTA0ZDAzNzA3ZTBlZGM4YjVkYmE4MzdhYmIxMzI2NWViN2ZlOWU4
https://www.bdiexpress.com/medias/INDNTNPBXXXX-UCPL-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjF8aW1hZ2UvanBlZ3xhRE01TDJoalppOHhNRFU0TnpFNU5USXhNVGd3Tmk5SlRrUk9WRTVRUWxoWVdGaGZWVU5RVEY5Q1MxOHlRa3hVWHpNd01IZ3pNREF1YW5CbnxkNWM1OGZkNzlmYjUyZTgxMDY5YzhkN2Y3MTA0ZDAzNzA3ZTBlZGM4YjVkYmE4MzdhYmIxMzI2NWViN2ZlOWU4
NTN
NTN
UCPL-2.1/16
NTN NTN
Description
UCPL-2.1/16 ULTRA CLASS COMPLETE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPL-2.1/16
BDI #
17150778
Details
425.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPL-2-1-16/p/17150778
Your Price
$ 425.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.08
EAN
4547359593402
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
A-UC211-201D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/16" Bore; 2-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
6.9 Inch | 175.3 Millimeter
Base to Center Height
2.438 Inch | 61.9 Millimeter
Actual Bolt Center to Center
6.9 Inch | 175.3Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

