

AMI BEARINGS
AMI BEARINGS
UCPPL206-17MZ2B
AMI BEARINGS AMI BEARINGS
Description
UCPPL206-17MZ2B PILLOW BLOCK BEARING ; 1-1/16" ID
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Part #
UCPPL206-17MZ2B
BDI #
115846
Details
122.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPPL206-17MZ2B/p/115846
Your Price
$ 122.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.581
EAN
0808250140640
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UC206-17MZ2
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Black Housing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCPPL206-17MZ2B
Weight / LBS
1.21
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/16" Bore; 1-11/16" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Thermoplastic; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Actual Bolt Center to Center
4.7 Inch | 119.4Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh