AMI BEARINGS
AMI BEARINGS
UCPU308
AMI BEARINGS AMI BEARINGS
Description
UCPU308 PILLOW BLOCK BEARING ; 40MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 66.7MM Base to Center Height; Set Screw Mount; Ball Bearing; 185MM Minimum Bolt Spacing; 221MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCPU308
BDI #
116154
Details
280.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCPU308/p/116154
Your Price
$ 280.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.663
EAN
0808250425587
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC308
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
11.46
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 66.7MM Base to Center Height; Set Screw Mount; Ball Bearing; 185MM Minimum Bolt Spacing; 221MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
7.283 Inch | 185Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
8 Inch | 203.2 Millimeter
Bolt Spacing Maximum
8.701 Inch | 221Millimeter
Base to Center Height
2.626 Inch | 66.7 Millimeter
Length Thru Bore
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


